Buy more than* S$200* and get FREE SHIPPING

Rectangular Grass Bag

3.50 (6)
Purpose
Agriculture and gardening. Waste basket of branches and leaves.
Weight (g)
470
Material (Body)
Polyethylene
Dimension (mm)
640x550x55, 640x365x26 (when folded)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60956201 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Garden work (gardening)
1
From Japan
On 2017-08-30 17:27:10
From the price, I did not expect durability As it is, that is it.
This review is about item#60956201.
For fallen leaves / pruned garbage collection
5
From Japan
On 2015-10-22 17:08:30
Even cheap usability is good and it is handy anyway. It is a pity that I am not independent. Although it can not be helped because it is the top priority in terms of cost in China, it is not folded tightly, there is somewhat difficulty in storing after use.
This review is about item#60956201.
Cleaning the garden tree
4
From Japan
On 2015-09-09 13:14:06
It was cheap and stronger than I expected. I hope there are things with a little more capacity ...
This review is about item#60956201.
Landscaping industry branches and leaves
1
From Japan
On 2015-03-19 18:35:44
The fabric is too thin, sewing is not so good, it is in a situation where a crack has entered from the fold which folds at the time when it arrived already, and it can not recommend it for professional at all because it is cheap.
This review is about item#60956201.
Mowing
5
From Japan
On 2015-03-10 21:33:06
It is light and easy to use. I feel satisfied that the fabric is a little thin ·
This review is about item#60956201.
Weed cutting movement
5
From Japan
On 2014-08-12 19:17:44
Easy to carry even for children and elderly because of small size
This review is about item#60956201.

Related Products