Buy more than* S$200* and get FREE SHIPPING

Stainless Sickle

4.00 (4)
Purpose
For mowing, cutting rope, harvesting rice plant and vegetables
Materials (Blade)
Stainless steel 420J3
Material (Handle Part)
Bleaching sun tree
Blade Part Hardness
HRC50
Weight (g)
97
Dimension (mm)
340x140x23
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60956515 5.85 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Harvest herbicide
2
From Japan
On 2016-12-06 01:32:08
2 kinds of using up to this, compared to those of the same price range, soft blade spills was remarkable. We hope to improve steel quality!
work
5
From Japan
On 2016-03-11 19:35:33
It was excellent sharpness made of stainless steel. Price also was very your affordable.
This review is about item#60956515.
stainless
4
From Japan
On 2014-12-08 16:38:31
I did not know that there was stainless steel in the kiln. It is likely to last long.
This review is about item#60956515.
Near weeding work
5
From Japan
On 2014-10-16 21:12:37
Because it is stainless steel, it does not rust, it seems to be used for a long time. Sharpness is also good, we will consider buying next time as well.
This review is about item#60956515.

Related Products