Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Ninja Rake

4.00 (1)
Purpose
To weed scraping, to weed, and to pull up weed
Materials (Blade)
45C in the carbon steel (carbon steel)
Material (Handle Part)
Poplar wood
Blade Part Hardness
HRC25-30
Weight (g)
230
Dimension (mm)
380x130x80
Specification
Long handle
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60957057 7.40 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
And wade through the soil in this rake during the potteries in the garden.
4
From Japan
On 2017-03-30 19:16:57
Garden soil is not very good soil. It has at least kneading the oxygen stir the soil with a rake into the soil.
This review is about item#60957057.

Related Products