Buy more than* S$200* and get FREE SHIPPING

Stainless Grass

2.00 (1)
Purpose
To weed scraping, to weed, and to pull up weed
Materials (Blade)
420J3
Material (Handle Part)
Bleaching oak
Blade Part Hardness
HRC48
Weight (g)
204
Dimension (mm)
320x120x85
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60957172 8.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Field work
2
From Japan
On 2017-03-24 14:36:54
Although the angle of the blade of the grass clippers is 90 degrees with the part of the handle, it was disappointing because I wanted something with a sharper angle.
This review is about item#60957172.

Related Products