Buy more than* S$200* and get FREE SHIPPING

Garden Hoe

4.46 (13)
Purpose
Home garden cultivation.
Materials (Blade)
SK-5
Material (Handle Part)
Ramin
Blade Part Hardness
HRC45
Weight (g)
1000
Dimension (mm)
900x120x240
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60957337 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 7
3 star 0
2 star 0
1 star 0
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
I crushed the snow.
5
From Japan
On 2018-02-16 08:10:23
Snow pressure in heavy snow this year is a hoe than scoopers! It was a great answer.
I used it for planting new potatoes
5
From Japan
On 2018-02-03 17:27:11
Very easy to use and convenient. It is already February 3rd, but I used it twice.
This review is about item#60957337.
Farm work
5
From Japan
On 2017-09-06 10:45:57
Although it is a beginner, it is very easy to use. How much longer is there to have it.
This review is about item#60957337.
Farm work
4
From Japan
On 2017-05-26 15:34:19
I bought it for field work. It was light and easy to use.
This review is about item#60957337.
Home garden
4
From Japan
On 2017-02-09 16:48:21
I started purchasing a kitchen garden, so I bought it. Since I am a beginner, I started with a cheapest person at the beginning.
This review is about item#60957337.
Transfer trees
4
From Japan
On 2016-12-31 06:10:27
It is compact and lightweight to hold down trees with one hand and to scoop with another hand
This review is about item#60957337.
Farm work
4
From Japan
On 2016-10-19 16:13:25
I feel that hands are short when used by men. It seems just fine for women's use. It is also rust resistant and easy to maintain.
This review is about item#60957337.
In the field
4
From Japan
On 2016-09-29 19:28:49
It is easy to use, but if the length is a little longer it is easy to use · · ·
This review is about item#60957337.
Home garden
5
From Japan
On 2016-06-18 15:58:52
It is compact, light and very easy to use. Even female farm work of home garden is easy!
This review is about item#60957337.
Farm work
4
From Japan
On 2016-03-22 00:32:39
I think that it is for elderly people and girls because it is the lightness and smallness that seems to be suitable for home garden. If you are a core business, I think that it will rust if you leave it as it is not stainless because it is a bit unsatisfactory. I hope the handle is rounded and personally longer a little longer.
This review is about item#60957337.

Related Products