Buy more than* S$200* and get FREE SHIPPING

Garden Hoe

4.00 (1)
Purpose
Cultivate fields and wasteland
Materials (Blade)
45C in carbon steel carbon steel
Material (Handle Part)
柯木
Blade Part Hardness
HRC50+/-2
Weight (g)
1140
Dimension (mm)
920x97x190
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60957346 47.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Garden home gardening work
4
From Japan
On 2018-03-11 16:11:16
It is lighter and easier to use than I expected, even if I shake it gently, I can plow it well.
This review is about item#60957346.

Related Products