Buy more than* S$200* and get FREE SHIPPING

Fork Hoe

4.50 (8)
Purpose
Cultivation of field and paddy. Loosen the earth.
Materials (Blade)
45C in carbon steel carbon steel
Material (Handle Part)
柯木
Blade Part Hardness
HRC50+/-2
Weight (g)
1130
Dimension (mm)
915x125x200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60957355 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Farm work
4
From Japan
On 2017-05-26 15:32:53
It was cheap, so I tried to purchase it easily, it was light and easy to use, it was nice.
This review is about item#60957355.
Medium cultivation in the field
5
From Japan
On 2017-04-20 16:36:44
The length of the handle · weight of the hoe I thought it was ideal. I use it in the field immediately and realize ease of handling.
This review is about item#60957355.
Farm work
4
From Japan
On 2017-03-31 16:55:53
It is light and relatively cheap. Although it is not a lifetime, I think that it is also cost effective.
This review is about item#60957355.
Used for home garden
5
From Japan
On 2017-02-09 16:38:38
Since I start home garden, I tried buying cheap one.
This review is about item#60957355.
In the field
5
From Japan
On 2016-09-29 19:28:08
It is good for home garden. Length is also easy to use!
This review is about item#60957355.
For home use
3
From Japan
On 2016-08-05 17:58:59
If there is a root, if the impossible impossible, the tip bent but it is cheap so I am satisfied.
This review is about item#60957355.
For the stairway production of the inclination of the garden (weeds and turf peeling)
5
From Japan
On 2016-04-04 19:34:16
Light and well-felt
This review is about item#60957355.
Plow a narrow place, use it for soil care and weeding
5
From Japan
On 2016-03-28 13:02:06
Since the handle of the hoe I used was broken, I ordered it looking at the catalog. I tried politely for price as I looked at the real thing. Because the handle is reasonable in length, it is easy to use and is handy. I think that there is no particular problem especially if it is used at home garden. Speaking of greed, I think that it is better if it is made a little more rugged such as welded parts.
This review is about item#60957355.

Related Products