Buy more than* S$200* and get FREE SHIPPING

Stainless Hoe Handle

1.00 (1)
Purpose
For hoe fork, 3 tines foe, and 4 tines foe
Weight (g)
600
Dimension (mm)
1050 x 50 x 28
Material
Barrel material
Specification
No.1 hoe, 106.05cm (3.48 feet)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60957364 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Replacing the handle of the hoe
1
From Japan
On 2016-07-30 01:24:31
I can not fit the size of my hoe. The length of the handle is short. It is not for hoe used by farmers. I mistook the order.
This review is about item#60957364.

Related Products