Buy more than* S$200* and get FREE SHIPPING

Portable Shovel

3.75 (4)
Weight (g)
746
Dimension (mm)
185x125x55
Material
S50C
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.4 60957452 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Snow scraping
4
From Japan
On 2018-02-02 19:03:20
It was unexpectedly small. But I think it's super convenient to clean up.
This review is about item#60957452.
Stone moat at the river
4
From Japan
On 2017-08-10 11:08:56
Although making is sturdy, on the other hand, if the movement of each minute is hard and careless, it will take away the flesh's flesh. Be careful not to pinch your fingers when folding.
This review is about item#60957452.
In the car for emergency.
2
From Japan
On 2016-10-15 04:39:38
It seems that the storage condition of inventory is the cause, but abrasion many ants on the convex side of Pickel. If you use it anyway it will be full of scratches but I think how it is in such a state from the beginning of purchase.
This review is about item#60957452.
For camping tools
5
From Japan
On 2016-04-28 21:49:03
I tried using it for the ground conditioning of the riverbed camp. I thought whether the scoop edge is easier to penetrate into the ground than the round type of this product than the home base shape. The other needle is very useful for digging stones. Although it is obviously less convenient compared to a full-scale shovel, because it folds down and is compact, I usually load it in a car as an in-vehicle tool. Because the screw is easy to loosen, it was replaced with a detent nut. At the end of use, we are blowing CRC 556 etc. one by one to prevent rust / sticking. Storage bags are not seen even for military goods Funny green, black is cooler ... By the way it seems like there are even larger ones with a total length of 55 centimeters.
This review is about item#60957452.

Related Products