Buy more than* S$200* and get FREE SHIPPING

Pipe Handle Shovel

4.86 (7)
Materials (pipes)
S30C
Material (head)
S45C
Weight (g)
2000
Dimension (mm)
975x251x145
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60957477 44.99 SGD
Shipped after 2018-05-22
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Dump
5
From Japan
On 2018-03-14 16:32:47
Because it is light and easy to use, I would like to purchase this type next even if it seems to come to mind.
This review is about item#60957477.
Ice ice peeling off of passage
5
From Japan
On 2018-02-20 17:29:41
It was boxed and polite delivery At the same time I requested the sword frontal scoop was wrapped in cardboard but with vibration during delivery? I was impressed deeply because it was unsettling and delivered in a very disappointing form
This review is about item#60957477.
Snow rack
5
From Japan
On 2018-02-10 06:44:44
For snow removal work that has become a mass of ice after snowfall inside and outside the condominium premises. For light things made of aluminum, it is difficult to crush ice, but here is just good because the weight and ruggedness are rugged.
This review is about item#60957477.
Civil engineering work
5
From Japan
On 2016-11-17 16:41:51
It is not different from major items such as strength and durability.
This review is about item#60957477.
Snow shaving
5
From Japan
On 2015-02-04 08:45:07
It was a big help because it snowed as soon as I bought it. It is light and easy to use. It is cheap and without saying.
This review is about item#60957477.
Snow scooping etc.
4
From Japan
On 2014-02-24 19:27:32
A slightly lighter one is easier to use.
This review is about item#60957477.
Snow shaving
5
From Japan
On 2014-02-23 16:40:30
Light, durable and good good.
This review is about item#60957477.

Related Products