Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wood Handle Shovel

4.67 (6)
Material (head)
S45C
Weight (g)
1600
Dimension (mm)
970x250x140
Material
Handle grip: Nara
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60957531 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Snow removal
5
From Japan
On 2018-01-28 18:28:37
The excavator I always used broke down, and several home centers in the neighborhood went round, but all of it was sold out with a sudden snowfall! Then, order with a monotaro! I was worried because it was cheap, but the shovel that I received is silver-painted and it is rugged and rugged. I tried it earlier, but I could use it without frozen snow. I do not know the durability yet, but I am satisfied.
This review is about item#60957531.
Snow cracking during snow removal
5
From Japan
On 2018-01-22 15:54:18
I have not used it yet since I purchased it from tonight I think that it will be used because it seems that it will snow again.
This review is about item#60957531.
Snow removal
4
From Japan
On 2017-12-18 12:44:29
As I was rude, I was an unknown manufacturer, so I was anxious until it arrived, but I was satisfied. Although the main body is heavy, since the slippery of the snow is good, it seems that you can use it efficiently if the work is in a short time.
This review is about item#60957531.
On the snow
5
From Japan
On 2016-11-16 15:01:46
I use it for snowplowing. It is also useful for peeling plate-like ice on asphalt. I use it pretty girlish but it is very strong.
This review is about item#60957531.
Transport earth and sand, remove earth and sand from flat concrete
5
From Japan
On 2016-01-23 10:52:21
It can be used without problems. Since it is trying not to apply a load to the tip by proper use with the ejbule excavator, strength is unknown. There is no problem at all as long as you are using the original way.
This review is about item#60957531.
Mainly snow removal
4
From Japan
On 2014-03-06 17:58:04
Almost all the scoops made of aluminum and resin were damaged due to snowfree due to snow removal the next day when it was snowed in heavy snow, so we decided to order a large amount in a panic. Unlike the old scoop, it is very light and again limited to iron.
This review is about item#60957531.

Related Products