Buy more than* S$200* and get FREE SHIPPING

Aluminum Shovel Square

4.88 (8)
Material (head)
A3003
Weight (g)
1160
Dimension (mm)
970x260x160
Material
Handle grip: birch
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60957565 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Gutter cleaning, etc.
4
From Japan
On 2015-02-12 13:31:53
It is light and good.
This review is about item#60957565.
Civil engineering (light work)
5
From Japan
On 2015-02-09 22:00:48
Light and durable, I thought that good and easy to handle, even women.
This review is about item#60957565.
Snow shoveling
5
From Japan
On 2014-12-12 13:23:50
Light and durable likely. I am pleased with I could use a long period of time.
This review is about item#60957565.
For snow shoveling
5
From Japan
On 2014-08-15 15:05:38
Light and satisfaction
This review is about item#60957565.
Used to shoveling
5
From Japan
On 2014-03-28 21:32:43
But took a long time to deliver or for were often demand this year, it is easy to use lightly goods.
This review is about item#60957565.
For snow shoveling
5
From Japan
On 2014-03-11 16:00:23
Every year, at the time of a few times, but shoveling snow a year, had been using, for example, dustpan, buy I think want Kakusuko is one. Just come in handy because in time for that heavy snow. It was easy to use lighter than I thought.
This review is about item#60957565.
Snow removal work
5
From Japan
On 2014-03-09 16:00:10
It could be used without any changes to the original until now. Inexpensive, I think appreciate faster delivery.
This review is about item#60957565.
Snow shoveling
5
From Japan
On 2014-02-28 13:52:12
Aluminum scoop There are heavy image, but scoop purchased this time it was easy to handle goods in a lightweight, even women.
This review is about item#60957565.