Buy more than* S$200* and get FREE SHIPPING

Stainless Cleaning Bar

4.00 (2)
Purpose
Cleaning of drainage ditches and gutters
Materials (pipes)
Q over 195 steel pipe
Tip Width (mm)
100
Head Length (mm)
130
Material (head)
Stainless steel 430
Weight (g)
433
Overall Length (mm)
745
Dimension (mm)
735x90x132
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Small 60957574 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Groove cleaning
3
From Japan
On 2016-03-09 12:09:44
It is slightly small, and it is good for shallow grooves.
This review is about item#60957574.
I use it for ridge of rice fields.
5
From Japan
On 2015-06-28 15:22:48
I use the hand that has the same thing as this stainless cleaner [1.6 m] extended. I have improved like this because I get tired if I have a long bond and it is not long.
This review is about item#60957574.

Related Products