Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PC Pattern Scoop

Material (handle)
PVC
Material (head)
Steel (chrome-plated)
Weight (g)
142
Dimension (mm)
275x83x50
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 - 60957662 -
Discontinued
[x]
Blue 1PC 1 - 60957653 -
Discontinued
[x]
ADD TO CART

Related Products