Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Stainless Hatchet

3.00 (1)
Purpose
With pruning camp. To dog edible wild plants. Care of flower bed. Transplant of plant bulb and young plant.
Materials (Blade)
Cutlery stainless steel
Material (Handle Part)
Ash material
Material (case)
Clarino
Blade Part Hardness
HRC53
Weight (g)
255
Dimension (mm)
328x68x45
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60957687 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Shopping in Monotarou
3
From Japan
On 2015-08-31 18:51:35
Let's obediently buy a shovel and thee separately.
This review is about item#60957687.