Buy more than* S$200* and get FREE SHIPPING

Deep Scoop

1.00 (1)
Weight (g)
105
Color
Green
Dimension (mm)
270x90x90
Material
Polycarbonate resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60957775 6.86 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Transfer the Konabutsu from bat
1
From Japan
On 2013-11-04 16:01:25
While keep claiming is made of polycarbonate, the handle portion is damaged in just dropped slipped hand. Toka corruption in the PC, you do not get there. Perhaps it seems that adulteration of or "What% compounded PC". This happens when the suspect is also stamped as "Made in JAPAN". Well, it though is nice because not buy the twice. Those of 100 Hitoshi scoop that has been used until now was strong.
This review is about item#60957775.

Related Products