Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wood Chopping Axe

5.00 (7)
Purpose
Splitting firewood
Materials (Blade)
S45C
Material (Handle Part)
Oak
Blade Part Hardness
HRC50
Weight (g)
2400
Dimension (mm)
900x220x40
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60957811 76.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Splitting of wood
5
From Japan
On 2018-04-04 17:51:18
The weight of the blade, the length of the handle are just right, easy to use for wood splitting.
This review is about item#60957811.
Seaweed
5
From Japan
On 2018-01-26 09:49:39
Prices are more cheap than home center prices We are using it for seeding of logs of diameter 10 to 20 cm, ordered next day delivery. Easy to use User age 75 years old Easy to use
This review is about item#60957811.
Wood splitting
5
From Japan
On 2017-02-06 16:43:12
... It was a splendid impression because the blade had weight. ...
This review is about item#60957811.
Splitting of wood
5
From Japan
On 2016-12-07 17:52:52
I bought it at about half price compared with home center.
This review is about item#60957811.
Splitting of wood
5
From Japan
On 2015-06-25 14:56:08
The weight is reasonable and easy to use. It is not a frequently used situation, so I do not know the durability, but the price and the feeling of use are satisfactory.
This review is about item#60957811.
Machi split
5
From Japan
On 2015-05-08 07:48:58
It was cheap and durable. Other mail-order sites are kept waiting, but it was delivered immediately here.
This review is about item#60957811.
Splitting of wood
5
From Japan
On 2015-02-07 21:51:07
It is a very easy-to-use wood splitting ax though worried because the price is cheap. I use Bali Bali from the day I arrived. I did a good shopping.
This review is about item#60957811.

Related Products