Buy more than* S$200* and get FREE SHIPPING

Grip Handle Axe

3.33 (3)
Splitting firewood
Material (case)
Material (Grip)
Urethane rubber
Blade Width (mm)
About 75
Weight (g)
Material (Body)
Dimension (mm)
340 x 145 x 30
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60957836 24.99 SGD
Shipped after 2018-03-26
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Mountain work
From Japan
On 2017-08-01 15:08:54
I want you to improve the sharpness a bit more! I want you to drill a hole in Het for being attached to your waist!
This review is about item#60957836.
Emergency sprinkling
From Japan
On 2015-06-18 15:44:48
The cutting edge is thicker than expected and normal force does not dig into the tree. You will not be able to use it comfortably unless you scrape the tip with grinding.
This review is about item#60957836.
Used to process waste materials
From Japan
On 2015-02-05 22:05:50
The vertical drawing of the hands takes too much time to make wood firewood the old major draw and bundle under the floor of the house, purchased instead of the wedge. I cut it to about 50 cm in advance and divided it for firewood, but at the beginning I tried to hit it with a hammer at the center and the blade did not enter. I thought that it was a wasteful shopping, but when I struck my shoulder with a blade at the edge of the tree and cracked it well. I got used to it and surprisingly faster. I'm glad I bought it. If you drill a hole laterally with an electric drill and hit it vertically, it splits well. Because it is dangerous work, please be on your own risk. The nail pull function was also surprisingly usable.
This review is about item#60957836.

Related Products