Buy more than* S$200* and get FREE SHIPPING

All Steel Hatchet

4.17 (6)
Purpose
For pruning and chopping wood
Hardening Penetration
HRC58 to 59
Materials (Blade)
Carbon tool steels
Material (Handle Part)
Oak
...see all>
Product Options
ADD TO CART
Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
659 380x104x46 1PC 1 - 60957845 37.99 SGD
Shipped after 2018-05-28
727 400x104x46 1PC 1 - 60957854 39.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
For firewood making pruning
5
From Japan
On 2018-05-08 22:34:10
It is a big success at making firewood stove's firewood. It is also satisfactory for rigidity, sharpness and small pruning
This review is about item#60957845.
Firewood splitting
5
From Japan
On 2018-04-17 17:37:30
The work we had done with saws and knives has become much easier. It has weight and workability is very good.
This review is about item#60957854.
To prune trees
3
From Japan
On 2017-09-15 12:02:44
I prune young bamboo to thin out bamboo of all kinds of growth of bamboo bubble.
This review is about item#60957845.
During grass cutting of forests, when cutting trees
4
From Japan
On 2017-05-23 19:55:55
Although the case is plastics honestly cheap, it is easy to use because it is easy to pull out the nata.
This review is about item#60957854.
I bought it to work out bamboo.
3
From Japan
On 2016-06-14 17:11:26
Though I decided to look at reviews with somewhat dissatisfied ones under one size, it is heavy for bamboo workmanship and branch payment (I think that it is optimal for sawdust). I peeled the seal that had been stretched halfway, when I was sticky, I cut my finger. Please stick firmly or make it a peelable seal. Sharpness is outstanding.
This review is about item#60957854.
Bamboo grass around the olive groves
5
From Japan
On 2016-02-15 11:45:00
I purchased it because I could not see the 使用 used before. There is also the weight of the main body, bamboo having a thickness of 2 cm or more can be cut easily with a swing. It was very good to purchase.
This review is about item#60957845.

Related Products