Buy more than* S$200* and get FREE SHIPPING

Diamond Sharpener Compact

4.40 (5)
Purpose
Flat surface: tip saw, hoe, shears, knives, etc. Curved: sickle, scythe, etc., Flat surface: tip saw, hoe, shears, knives, etc. Curved: sickle, scythe, etc.
Abrasive Grain
#400
Material (Grip)
TPR+PP, TPR + PP abrasive: # 400
Weight (g)
31, 31
Material (Body)
cutting steel (surface: diamond particles), Shear steel (surface: diamond particles)
Dimension (mm)
200x70x17, 200x70x17
Grain Size
400, 400
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60958037 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
To the touch-up of the grass-roots scythe
5
From Japan
On 2017-04-25 23:19:15
I bought a half circle one. Company is high, but Made in China. I think that the notation of the count is better than the diamond file of # 400. Nail clippers (which I could not cut from the beginning when I bought it at a convenience store) have become available.
This review is about item#60958037.
For regrinding the leaves of electric clippers
3
From Japan
On 2016-12-08 17:19:35
I bought it for regrinding the blade of the electric clipper. Because it is tapered, it was somewhat difficult to handle.
This review is about item#60958037.
Sharpen scissors and small sickle
4
From Japan
On 2016-11-09 10:46:55
It was a smaller sharpener than I thought, but it has a firm feeling and is easier to handle than a 100 yen shop item.
This review is about item#60958037.
Sharpening tool
5
From Japan
On 2016-02-25 15:26:11
Daiso's scissors sharpening is easier than scissors with this. Also, the back side should not be sharpened ,,,, If I look it up on the net, it will be cut if I put a round steel bar in between, so I tried it well and tried it. This file is solid and its size is reasonable and easy to use. In essence, how to use is more important. In the case of scissors, I did not know that you can not wear it unless the angle of the tip of the tooth is about 45 degrees. I thought that it was better to be pointed, I sharpened it to a sharp acute angle ,,, It was a shame that the sharpness did not return and I was in trouble.
This review is about item#60958037.
Polishing of kitchen before cooking
5
From Japan
On 2015-09-05 16:26:06
It is very compact so it does not get in the way, it is convenient to polish immediately when the sharpness of the knife becomes worse!
This review is about item#60958037.

Related Products