Buy more than* S$200* and get FREE SHIPPING

Diamond Disc

4.60 (5)
Purpose
Re-polishing of cutlery such as mowing blade, mowing tipped saw, scissors, and hatchet
Outer Diameter (phi mm)
100
Inner Diameter (phi mm)
20 included ring: 15
Maximum Rotation Speed (min-1[r. p.m])
6000
Weight (g)
65
Dimension (mm)
145x122x4
Grain Size
#200
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60958046 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Cutting of the carbon material
5
From Japan
On 2015-11-19 14:37:12
It is inexpensive but off well. The length is a super life.
This review is about item#60958046.
Polishing such as Tipped
4
From Japan
On 2015-10-31 03:53:46
Durability do not know the price is cheap satisfaction.
This review is about item#60958046.
Tipped polishing for mowing
5
From Japan
On 2015-02-24 15:16:26
Cheap rub well but, there is no much difference between those high price, Was Mashi very care Nisato.
This review is about item#60958046.
Polishing of stone
4
From Japan
On 2015-01-11 17:09:24
Although not yet used, ultra-low cost attractive. I was surprised to a half degree of price that is bought at home improvement until now. Also likely there is a double-sided 20mm width There Tsukai meet. Look with, you want to use in the future if durability is to some extent.
This review is about item#60958046.
work
5
From Japan
On 2014-09-07 16:39:23
Easy to use there is a persistence of use
This review is about item#60958046.

Related Products