Buy more than* S$200* and get FREE SHIPPING

Titanium Diamond Disk

4.33 (3)
Purpose
Polishing kinives and tip saw.
Outer Diameter (phi mm)
100
Inner Diameter (phi mm)
20/15
Maximum Rotation Speed (min-1[r. p.m])
6000
Weight (g)
100
Dimension (mm)
145x126x20
Grain Size
#200
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60958055 16.98 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Use the chip saw polishing of the mower
5
From Japan
On 2016-11-02 22:46:41
Sharpness to Carbide chip is left is using the dressing of tipped became enough. I do not go up to a new, but in the not do as do you have also quite unusual sharpness of the weed. Since the vicious circle that the chip because forcefully slap in the tipped that does not cut is extra jump easily is relaxed, I think sometimes better to the dressing is also to cost savings and abrasive disc and grinder provided any trouble.
This review is about item#60958055.
Sharpening sickle
4
From Japan
On 2016-07-27 21:15:30
It survives and faster shipping. Use immediately.
This review is about item#60958055.
Sharpening sickle
4
From Japan
On 2016-07-27 18:55:31
It survives and faster shipping. Use immediately
This review is about item#60958055.

Related Products