Buy more than* S$200* and get FREE SHIPPING

Lawn Aerator

5.00 (2)
Purpose
To improve the breathability by loosening the soil which is treaded down and intertwined roots, then you can maintain green grass.
Blade Part Hardness
About HRC40
Surface Processing
Powder coating
Weight (g)
1600
Material (Body)
Steel
Dimension (mm)
845x385x58
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60958091 37.59 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used for air conditioning in the lawn of the garden.
5
From Japan
On 2015-03-30 11:55:18
It was lightweight and easy to use. I just worry that a small edge with sharp edges will not misunderstand. If there is a cutting edge cover (even if sold separately, it is even better).
This review is about item#60958091.
Caring for the lawn of the garden
5
From Japan
On 2014-11-26 14:03:51
Just by putting a force on one leg, I got crispy and stuck on the ground and I was able to work efficiently in a short time.
This review is about item#60958091.

Related Products