Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Grass Shears

5.00 (1)
Purpose
Mowing. Mowing left grasses. Mowing and weeding along ground and slope.
Material (handle)
Aluminum alloy
Materials (Blade)
Stainless steel 420J2
Blade Part Hardness
HRC51 ± 2
Material (Grip)
PVC
Weight (g)
350
Dimension (mm)
350 x 89 x 48
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60958116 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lawn mowing in a narrow place
5
From Japan
On 2015-10-18 05:27:03
It can be used without problems.
This review is about item#60958116.