Buy more than* S$200* and get FREE SHIPPING

Power Nylon Cutter

5.00 (1)
Purpose
Concrete block wall, fence, and verge mowing.
Length (m)
15
Dimension (mm)
140x122x30
...see all>
Product Options
ADD TO CART
Thickness (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.0 73 1Roll(15mRoll) 1 - 60958152 4.99 SGD
Shipped after 2018-01-24
1.4 42 1Roll(15mRoll) 1 - 60958143 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mowing around my home
5
From Japan
On 2014-06-16 16:04:16
Commercially available nylon rope was mainly squirrel because it was mainly 20 mm and there was nothing less than 20 mm. I want 16 mm if I want a greed, but · · · quality does not matter.
This review is about item#60958143.

Related Products