Buy more than* S$200* and get FREE SHIPPING

Nylon Cutter Hex

3.00 (1)
Purpose
Ideal for block fences that cannot be trimmed by chipsaw, along the fence, and trimming edges.
Thickness (phi mm)
2.4
Weight (g)
84
Dimension (mm)
140x122x30
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll(12mRoll) 1 - 60958195 4.20 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Mowing
3
From Japan
On 2014-10-16 07:57:08
It cuts normally. Cheap price
This review is about item#60958195.

Related Products