Buy more than* S$200* and get FREE SHIPPING

String Trimmer Shield

4.00 (8)
Caution
Please use at a radius of 25cm or less nylon cord or cutting blade. There is a possibility that when you use more than 25cm, you will damage the product.
Purpose
To prevent scattering during the mowing work (such as grass and gravel)
Weight (g)
232
Material (Body)
Polypropylene / glass fiber
Dimension (mm)
410x270x50
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60958247 24.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Mowing
5
From Japan
On 2016-05-16 10:38:46
We used to 25.4cc equipment. Mounting position was attached to a 30 cm section from the tip center. Standard than the position will be in front, but obviously the amount of scattered than normal will have any effect decreased. It will also review try using in but we used in the "Gariha" 60938437 next string.
This review is about item#60958247.
For mowing
3
From Japan
On 2015-06-02 09:00:16
Although the dimensions on the web page are specified as 410 x 270 x 50, the actual product size is 315 x 240 x ?, please do not display dimly sized figures.
This review is about item#60958247.
Mowing
4
From Japan
On 2015-04-16 10:24:25
Scattering is a bottleneck in nylon cord mowing, but it can be prevented to some extent if this is done. Although I tried and made by doing various things and making it, for the time being it is easy to get the effect for the time being, so it should be tried first.
This review is about item#60958247.
Mowing
3
From Japan
On 2014-08-07 13:10:34
Because it thinks that it becomes heavy even if it is too large, it is not possible in terms of functionally, so can not you do something like sticking ami on a metal frame? If you do not disturb your vision, I think it will be light. Since I tried many prototypes by my own work, I tried buying it for reference but it is probably such a thing.
This review is about item#60958247.
Farm work
4
From Japan
On 2014-07-03 15:39:53
It was more effective than I thought. The part of the mounting bracket feels weak. (Quality needs to be upgraded) Please make it equal to other mail order in terms of shipping cost and price.
This review is about item#60958247.
As a dustproof cover for old-fashioned bush cutters
5
From Japan
On 2014-06-30 00:06:38
Currently there are almost no existing ones, but in the brushcutters more than 30 years ago, the rod is not linear but curved near the tip, and the part close to the cutting edge There were some products with a small metallic dustproof cover. Since the helicopter of this dustproof cover is so small, when the machine is placed on the ground, the cutting edge comes into contact with the ground, and since it requires an opening degree higher than half throttle at the time of starting, it is unnecessary to treat the unfamiliar person Although it is very dangerous, if the rod is curved type, it can not be used with the current ordinary plastic dustproof cover because the height is insufficient. However, by attaching this product vertically rather than horizontally, even in a brush cutter whose rod is curved, it is possible to start the work by lifting the blade when it is placed on the ground like a normal straight type brush cutter . Because it is used in a direction different from the usual by 90 degrees, strength is a bit uneasy, but it was very useful for rebuilding the old brushcutter.
This review is about item#60958247.
Grass cutting in paddy field
4
From Japan
On 2014-05-09 20:43:06
In flatland, there is less rebound and it is possible to work with only protective glasses. On the slope the scattering prevention cover hits the ground and the reaping work is a bit difficult. that's all
This review is about item#60958247.
Grass cutting with nylon cord
4
From Japan
On 2013-10-01 08:39:32
Although it was similar product, I used items that cost more than doubled, but the installation part was weak, so I was in trouble because it got displaced immediately. This product is solid for price and is satisfied. However, I would like the hexagon bolt for the mounting screws.
This review is about item#60958247.

Related Products