Buy more than* S$200* and get FREE SHIPPING

String Trimmer Cover

3.25 (4)
Caution
For metal blade use only.
Purpose
Brush cutting and weed correcting work at one time. Guard you from scattering grass and stones.
Weight (g)
266
Material (Body)
Polypropylene / glass fiber
Dimension (mm)
370x270x80
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60958265 28.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
During weeding work
4
From Japan
On 2016-07-19 05:46:36
I thought that it was good to grass and it was good to purchase.
This review is about item#60958265.
Mowing work
1
From Japan
On 2015-07-14 15:26:28
I installed and worked immediately, but grass caught in the gap with the saw blade and work efficiency fell. Although it may have been able to prevent biting, if it is working with a strong horsepower mowing machine or high revolution, but now it has been removed and is not in use.
This review is about item#60958265.
Mowed rice field
4
From Japan
On 2015-07-12 07:14:20
Efficiency is good with beautiful grass collection. Since long grass winds up, it may be better to separate the cover from the blade? I like it. Purchased reserve. It is good to look because grass collection is done.
This review is about item#60958265.
Underclotting of bamboosa
4
From Japan
On 2015-02-20 14:36:40
Short bamboo can be reaped, but what is tall is not easy to do. I will try to improve on what I can handle even those with height.
This review is about item#60958265.

Related Products