Buy more than* S$200* and get FREE SHIPPING

Nylon Cutter, Rotation Type

4.09 (11)
Purpose
Mowing edge of wall and fence, and grass Available at sight full of stones. Nylon cord cut grass
Weight (g)
314
Dimension (mm)
200x170x37
Material
Body / PA6 fiberglass comes with nylon cord / PA6 + PA66 (copolymer)
Accessories
Accessories code: square with 2.2mmx4m
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 J-A 60958274 18.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 2
Review Rating: 4.09
11 Customer Reviews
The reviews are automatic translation.
Weed cutting with a large area
5
From Japan
On 2017-12-10 12:04:45
Two cars are replaced, attached to one brush cutter and used I was able to consume nylon cords snoozing beyond expectation I am using it by trial and error It is likely to be your favorite item
This review is about item#60958274.
When mowing
4
From Japan
On 2017-08-16 16:40:18
It is an impression that cost performance is good.
This review is about item#60958274.
In rice field
5
From Japan
On 2017-04-13 09:21:14
Frequently, this product is bought and used, but the price is cheap and it is handy. There is a possibility that the bottom wears away earlier and the clasp fly. I think that it is useless because it is cheap and I am using it.
This review is about item#60958274.
Farm work
5
From Japan
On 2017-02-06 17:38:04
The price is cheap, but the functional side is enough. This is enough for the future.
This review is about item#60958274.
During grass cutting
5
From Japan
On 2016-05-30 09:18:27
It saved us a lot of trouble to go to the home center.
This review is about item#60958274.
Weed mowing of preservation fields and banks.
4
From Japan
On 2016-02-05 17:26:25
It is durable, easy to use and easy to handle.
This review is about item#60958274.
Mowing
5
From Japan
On 2016-01-17 20:09:06
Durable and easy to use, easy to handle.
This review is about item#60958274.
Weeding work
1
From Japan
On 2015-09-05 20:47:16
Although I tried to use it the next day it arrived, the nylon cord was welded many times, only time loss (-_-) eventually, I only used it in the morning I made garbage in the afternoon. I will not buy this product 100% anymore.
This review is about item#60958274.
Weeding on farm ridges
5
From Japan
On 2015-08-11 21:28:03
Although we used the same kind of goods before, it was difficult to remove yarns, as well as exchanging yarns, as well as even removing them from the harvester, as the main body closes and closes without permission when unrolling the nylon thread , Recently, when replacing thread, when applying to the body, apply lubricating oil to the threaded part and use it. As before, it was powerful and it got disengaged without turning, I think that selection of the thread winding part and the tool when removing the main body is difficult, so I thought it would be good if there was any advice .
This review is about item#60958274.
Cutting conservation fields and bank weeds (surprisingly fairly extensive range)
1
From Japan
On 2015-07-05 22:18:14
1, it's too heavy anyway. 2, code is very difficult to come out with auto. 3, so for that reason it is often done by hand. 4, When exchanging cords The body can not be easily separated by hand, using two tools to solve the screwed part can not be troublesome. 5, why did not you make it possible to separate and set the main unit with one touch (that is, interlock type)? ...
This review is about item#60958274.

Related Products