Buy more than* S$200* and get FREE SHIPPING

String Trimmer Band

4.56 (16)
Weight (g)
750
Dimension (mm)
305 x 335 x 85
Material
(Pad) neoprene 
Specification
With double waist pads
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60958317 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.56
16 Customer Reviews
The reviews are automatic translation.
Mowing in the mansion
3
From Japan
On 2018-03-16 10:10:12
I am left-handed, so I will be saved if there is anything left-handed. I want to buy it.
This review is about item#60958317.
Grass cutting
5
From Japan
On 2017-08-16 14:30:01
It's easier than diagonal hanging at all. I hope I used it earlier. Sometimes, there are times when the hook of the waist comes off.
This review is about item#60958317.
Mowing work
2
From Japan
On 2017-07-19 01:18:46
It is difficult to adjust the length in the wearing state. It is difficult to loosen or tighten the clip.
This review is about item#60958317.
Mowing
4
From Japan
On 2017-07-15 15:27:16
Until now, waist hurts at diagonal hanging, but it is comfortable to catch the weight of the whole body.
This review is about item#60958317.
Instead of a manufacturer's genuine product
5
From Japan
On 2017-07-04 18:44:15
It is perfect for your body and you can adjust your work very much. Better than Mega genuine products I think it's good.
This review is about item#60958317.
Agriculture (during mowing) in general
4
From Japan
On 2017-06-10 17:54:40
I was puzzled at the time of the initial installation, but it got used to it, it was easy and stable feeling, and I can use it comfortably.
This review is about item#60958317.
Used for row cutting
5
From Japan
On 2016-12-14 20:30:48
We can distribute the weight field of the mowing machine on both shoulder and can do grass cutting work very easily.
This review is about item#60958317.
During mowing work in a brush cutter
5
From Japan
On 2016-08-12 22:00:09
I bought it because the band that was attached to the brushcutter has deteriorated and it has run out. It is solid and heavy brush cutter, but I use it comfortably.
This review is about item#60958317.
Mow cutting work
5
From Japan
On 2016-08-10 07:41:39
Even when working for a long time, the shoulder does not hurt so much easier than ever.
This review is about item#60958317.
Mowing work
5
From Japan
On 2016-06-20 20:20:07
Until now it took a burden on one's shoulder and took a break in a short time, but it was serious but the shape of the shoulder pad felt very good.
This review is about item#60958317.

Related Products