The reviews are automatic translation.
When mowing
From Japan
On 2018-04-09 16:43:25
Sometimes the pimp does not go well well. Although it may have been a loss of goods, it is a little disappointing.
Mowing on the banks and banks of agricultural fields.
From Japan
On 2017-09-27 15:32:17
Although it can save labor by winding the cord at 7 m, if the mud enters the inside, the code does not come out even if you hit it, you have to remove it and do not clean it. It is satisfactory if improvement here is done.
Mowing on the shores of the field
From Japan
On 2017-07-28 08:24:42
It is powerful for mowing on the water's edge, and there is less water splash than at the time of grass cutting blade.
Weeding work
From Japan
On 2017-06-14 15:20:37
I am doing this because the nylon cord can be wound 7 meters. I use a nylon cord of 15 meters in two parts. However, I think that it is best to divide it into 3 times (5 meters) because it can not feed out the code by interfering with the main body (upper side) unless it is carefully wound.
Mowing
From Japan
On 2017-05-18 19:15:26
It is purchase in repeat. There is no performance, price, complaint. However, I think that it is even better if there is bulk sale of parts if possible.
Mowing
From Japan
On 2017-05-08 23:38:07
I am using it with 22 cc. I hope the thickness of the whole is a bit thinner. If you cut it parallel to the ground, you may strike the ground and unexpectedly unexpectedly extend the cord too long.
Mowing work
From Japan
On 2016-08-18 16:17:28
Very easy to use. I am generally satisfied. I want you to make nylon that will last a little longer because the nylon in the middle will shorten shortly.
Mowing
From Japan
On 2016-08-17 08:42:13
It is used in combination with a cutaway to prevent winding of the chickpea. The nylon cord uses 3 mm of Maruyama, code exchange is less and work efficiency has improved. If the code is bad, remove the cover and clean it.
7 meters
From Japan
On 2016-07-09 20:52:58
7 m is easy without changing it, but it will be heavy.
For grass mowing on site
From Japan
On 2016-07-08 17:02:39
The price was also cheap and reviews of other people also bought it because there were many high evaluations. Maybe my usage is bad. Although I used it immediately on the day the goods arrived, unfortunately I used cracks in the tap knob when I used it for about 2 hours with the mowing on the site of about 200 tsubo. Is it such a thing ... It will be completely broken and can not be used if it is used several times in this. It is a highly valued commodity, but maybe I have pulled the loser. Next time I will buy things from other manufacturers even if they are somewhat expensive.