Buy more than* S$200* and get FREE SHIPPING

Nylon Cord Cutter

4.33 (3)
Purpose
Insertion nylon cord cutter replacement cord.
Dimensions {Width W (mm) x Length l (m)}
2.2x200
Weight (g)
42 (20 pieces)
Material
Fine aluminum powder: PA6 + PA66 (copolymer) additive nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(20PC) 1 - 60958441 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Mowing
4
From Japan
On 2015-08-20 20:24:19
Please turn it into 50 pieces. Use 8 cigarettes at a time so make it cheaper
This review is about item#60958441.
Mowing at home
5
From Japan
On 2015-04-16 11:54:38
You can rest assured with a neat product, but it still costs a lot. I did not purchase it repeatedly because I made it own and used it.
This review is about item#60958441.
Mowing
4
From Japan
On 2013-11-12 10:39:27
I am satisfied functionally. You can cut well. Wear and durability are probably something like this. It is not bad. However, it is still expensive. It might be better and more convenient than a full auto type if it is about a mowing a little. I bought a long cord, cut it, and caulked two eyelets to make something similar to this and use it. Of course it's a hassle, but the price can be made cheaply uneven.
This review is about item#60958441.

Related Products