Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Brush Cutter Holder

4.00 (4)
Purpose
Avoid shock and vibration caused by bush cutter strike.
Material (inside surface)
Sponge
Materials (surface/reverse)
Cotton / PE
Material (belt)
PP fiber
Weight (g)
145
Dimension (mm)
355x230x50
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60958536 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Mowing work at home
4
From Japan
On 2017-11-30 09:23:57
It was usable in common by each company, but us usable I installed it with a shawl-strap band, but a little distortion of confrontation at the matching part As it becomes, if there is an ingenuity attachment It is the best.
This review is about item#60958536.
Used as a hairstyle of a grass cutter
3
From Japan
On 2017-06-22 13:41:15
Light weight and convenient? However, somewhat difficult to install It seems to be necessary to examine a little more.
This review is about item#60958536.
When using grass cutters
4
From Japan
On 2016-09-30 17:47:42
It is saved very much because there is cushioning nature that the waist part hurt.
This review is about item#60958536.
Mowing work
5
From Japan
On 2016-06-08 08:08:12
I was in trouble because the shaft of the brushcutter always struck the pelvis and it always hurt. Pads can be purchased separately and we are very much appreciated by the poor.
This review is about item#60958536.

Related Products