Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Shin Guards

3.00 (2)
Purpose
It protects your shins from scatter during bush cutter working
Weight (g)
470
Color
Black
Dimension (mm)
400x240x90
Material
PP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 - 60958554 24.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Grass cutting
2
From Japan
On 2015-06-29 08:28:40
I thought that it was light and easy to use, but the inner decoborg felt sorely snoring and grueling when moving. I think that it does not feel if it is from the top of work shoes, but I think whether improvement is necessary. Breathability is also bad for Sobr, so it may be better for the hole to open like a mesh. Breathability is necessary as grass cutting is carried out in summer.
This review is about item#60958554.
For legislation for skiing
4
From Japan
On 2015-03-01 16:30:05
It is expensive for skiing so we will use it on behalf of this. Although it is not problematic in terms of strength, because the part of the boot becomes thicker, change it up and down and use it. Then the magic band will be shorter, so use it by hand making it. I'd appreciate having a long magic band from the beginning. People who have thick legs are safe as well!
This review is about item#60958554.

Related Products