Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Boots Spike

3.83 (6)
Purpose
For mowing on slant face and wild plant picking.
Dimensions (Width x Length) (mm)
4.6x250
Weight (g)
102
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 Mini 60958563 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Mowing
1
From Japan
On 2018-03-17 00:06:50
I am concerned about rubber cracks though I have not used it yet. Is not it an old long-term safekeeper?
This review is about item#60958563.
Used for snow removal work
5
From Japan
On 2017-03-25 13:50:32
Snow removal by snow dump When slippery was slippery, there was sometimes slippery but it did not slip but from beginning to use this spike it did not slide like a lie. When I walk on the ice, I was surprised to hear the sound spikes burst into it. The blade comes around the arch but it grips firmly because the blade is longer. I will repeat again.
This review is about item#60958563.
Mowing on sloping ground
2
From Japan
On 2016-05-23 15:27:00
When using it on the intended sloping ground, the hook for stopping the heel comes off and rotates.
This review is about item#60958563.
Snow shaving
5
From Japan
On 2015-12-12 13:33:08
I am saved by the stiffness even with snow removal work. However, the rubber of the band gets hard immediately, it is uneasy to cut.
This review is about item#60958563.
Mow cutting work
5
From Japan
On 2015-06-16 16:26:21
Because there are many grass cutting operations on the slopes, the feet were slippery and dangerous, but with this I can work quite safely
This review is about item#60958563.
Mowing on the face
5
From Japan
On 2013-09-18 15:07:47
I was in trouble because I was not stepping on my feet because of a sudden legal side, but it was improved after wearing a spike.
This review is about item#60958563.

Related Products