Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Boots Spike

3.88 (8)
Purpose
For mowing on slant face and wild plant picking.
Weight (g)
543
Dimension (mm)
300x157x65
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 DX 60958572 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
Mowing weeding work
5
From Japan
On 2018-03-20 11:57:07
Fit your feet, you can work with confidence as you will not slip
This review is about item#60958572.
Mowing
3
From Japan
On 2017-06-16 01:29:44
Depending on the boots it may be good but it may not fit according to the case as it will come off if not tightened.
This review is about item#60958572.
Used when mowing the bank
5
From Japan
On 2017-03-19 17:44:38
I feel that the burden on the feet has decreased considerably when not in use.
This review is about item#60958572.
Mowing on the face
2
From Japan
On 2016-06-16 11:20:06
I felt firmly fixed to boots, but there was a crack in the yellow plate before I knew it.
This review is about item#60958572.
Legal work
4
From Japan
On 2015-12-26 15:03:12
I used it for the installation of the calle on the existing legal aspect. First of all, from the conclusion it is a product that can be used. (It is rude to developers ...) There was not something like a gap if you tighten the adjustment band tightly and use it. However, since the ankle which can be fixed is fixed, there is an impression that it is hard to move. Since it will be necessary items when working on the legal side, I would like to improve under the assumption that the feet will move as much as possible. It is because the orientation of the foot and the way the load is applied tend to be irregular as a matter of fact on the slope work than the work on the flat ground. However, I tried using it for a week but it was never out of the boots and I went up and down the ground with normal shoes, but I had a sense of security and it was good.
This review is about item#60958572.
Grass cutting on the bank
2
From Japan
On 2015-08-25 15:53:50
The bracket went off during the first use. Loose boots are hard to use.
This review is about item#60958572.
Mound of grass on the slopes of banks, forests etc.
5
From Japan
On 2015-06-18 22:50:12
Very good use
This review is about item#60958572.
Work of mowing slanted bank
5
From Japan
On 2014-02-28 14:15:32
The spike part and its base are robust and secure. Also, the belt has a notch that can be tightened up and can be tightened finely. It is regrettable that there is a part where the wire part connecting the belt and the base of the spike is insufficient and has come off.
This review is about item#60958572.

Related Products