Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ear Plugs

Caution
Not available to use as waterproof for swimming and bath, etc.
Purpose
During brush cutter work and chainsaw work. During work at the noisy place. Noise prevention in the plane and in the train.
NRR Value
32
Standard
ANSI compliant products
Weight (g)
20
Dimension (mm)
120x65x35
Material
PU
Set Contents
2 pairs of earplugs (4 pieces), case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(4PC) 1 - 60958581 3.99 SGD
In stock
ADD TO CART

Related Products