Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spray Nozzle

3.33 (3)
Purpose
For caring of plant
Weight (g)
110
Dimension (mm)
300x100x35
Specification
With connector for imported PET bottles
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60959053 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
clean up
3
From Japan
On 2016-08-04 02:08:00
The sustainability of the pressure, the momentum of liquid to jump out depends on the strength and capacity of the container to be installed. I think.
This review is about item#60959053.
Accumulating capacity too low
2
From Japan
On 2015-11-22 20:20:45
Even if it is attached to a PET bottle and full of eyes, even if it is sprayed, pressure will be lost immediately. Particularly in the case of a liquid with a slightly viscous nature, it does not become a fog. I want a little more storage capacity
This review is about item#60959053.
I am using it to clean the screen door.
5
From Japan
On 2014-07-15 14:15:15
It is good to reuse PET bottles. PET bottles use 1L of carbonated water bottle and it's okay to apply a little pressure. Until now, there is no water service in the veranda, so cleaning of the screen door was carried out in a bathroom with water. With this product you can now easily clean up with a water cannon in the veranda. The price is reasonable, I am very satisfied.
This review is about item#60959053.

Related Products