Buy more than* S$200* and get FREE SHIPPING

Garden Sprayer

5.00 (1)
Weight (g)
380
Capacity (mL)
1000
Dimension (mm)
325x210x120
Material
Body: polyethylene / polypropylene / synthetic rubber
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GHS-10S 60959087 12.43 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In the home vegetable garden takes advantage of the application of natural pesticides.
5
From Japan
On 2016-05-03 18:46:49
In the home garden has been working on organic and pesticide-free. Until now we used a large sprayer of 4L and 5L, for amount of spraying as pest measures, such as disinfection and pyrethrum extract of aphid is sufficient about 1L, I purchased this garden spray. Light and durable. Just a liquid volume 1L, very convenient because it comes with a scale. There is no need to measure in a separate container. Simply press the pump about 20 times, the amount of liquid until the end 1L can be sprayed. It is the perfect spray for such container cultivation. Price may be an inexpensive. It is recommended products.
This review is about item#60959087.

Related Products