Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Garden Sprayer

1.00 (1)
Caution
When you use a long nozzle, only available to mist splay.
Weight (g)
400
Capacity (mL)
1000
Dimension (mm)
325 x 210 x 120
Material
Body: polyethylene polypropylene synthetic rubber Long nozzle: Brass
Specification
Long nozzle
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GHS-10DX 60959096 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Home garden
1
From Japan
On 2015-06-11 18:19:11
Also use the size Guwai I'm also good, but the rubber of red backflow prevention of pump bottom recently and richness, the drug is now blown out from the side of the pump and backflow. Or to examine the material, you can not continue to use and do not provide a replacement part.
This review is about item#60959096.