Buy more than* S$200* and get FREE SHIPPING

Impact Sprinkler

Compatible Hose Diameter (phi mm)
41986
Sprinkling Range (m)
41765
Compatible Hose Outside Diameter (phi mm)
20 to
Weight (g)
122
Dimension (mm)
305 x 140 x 60
Material
(Pile) PP 
Type
Pressure hose
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60959141 8.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products