Buy more than* S$200* and get FREE SHIPPING

Metal Pulse Sprinkler

3.33 (3)
Compatible Hose Diameter (phi mm)
41986
Sprinkling Range (m)
41734
Compatible Hose Outside Diameter (phi mm)
20 to
Weight (g)
196
Dimension (mm)
70 x 145 x 170
Type
Pressure hose
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60959175 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Sprinkling water in the garden
5
From Japan
On 2017-05-25 19:36:59
There is also a very stable feeling, there is also a carry distance. The price seems to be cheap and strong, I am very satisfied.
This review is about item#60959175.
Lawn sprinkling water
3
From Japan
On 2016-07-28 08:04:45
Easy to install and handy.
This review is about item#60959175.
Sprinkling water in the field
2
From Japan
On 2016-06-08 19:40:06
The sprinkler mount base is metal-fixed and fixed at a height of about 1.2 m and is sprayed, but it is regrettable that you have to sprinkle with a different sprinkler instead of sprinkling in the radius of about 2 m. I wanted a sprinkler hole downward so that water can be sprayed even near the installation of the equipment. I hope improvement in the future.
This review is about item#60959175.

Related Products