Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cross Check Level

Sensitivity
0.50mm / m = 0.0286 degree
Pricision
+/- 2.50mm / m = + / - 0.1432 ° within
Weight (g)
15
Material (Body)
ABS resin
Color
Yellow
Dimension (mm)
14x54x74
Specification
Front, rear, left and right can be measured. With mounting hole. 4 main lines acrylic bubble tube.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ED-CHY 60959997 10.99 SGD
In stock
ADD TO CART

Related Products