Buy more than* S$200* and get FREE SHIPPING

Thermometer-Hygrometer

Humidity Measurement Range (%)
0-100%
Temperature Measurement Range (deg C)
-30-50
Pricision
+ / Over 2 degC (over 10 over 40 degC ), + / -5% (35 over 85%)
Main Part Dimension (mm)
165x63x25
Weight (g)
95
Material
Plastic
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CR-052B 60960234 -
Discontinued
[x]
ADD TO CART

Related Products