Buy more than* S$200* and get FREE SHIPPING

Thermometer-Hygrometer

Thermometer Type
Wall / tabletop
Humidity Measurement Range (%)
0-100%
Temperature Measurement Range (deg C)
-30-50
Pricision
+ / Over 2 degree C (over 10 over 40 degree C), + / -5% (35 over 85%)
Main Part Dimension (mm)
130x90x24
Weight (g)
85
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CR-135B 60960331 21.99 SGD
Shipped after 2018-01-29
1PC 1 CR-135W 60960347 21.99 SGD
In stock
ADD TO CART

Related Products