Buy more than* S$200* and get FREE SHIPPING

Digital Thermo-Hygrometer

4.25 (4)
Humidity Measurement Range (%)
20 to 90%
Temperature Measurement Range (deg C)
-9.9 to 50
Pricision
+ /-1deg C (-9.9 to 40deg C), + / -5% (35 to 85%) at normal temperature
Main Part Dimension (mm)
86x81x17
Weight (g)
77
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CR-1100B 60960417 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Indoor temperature
5
From Japan
On 2017-08-15 15:14:15
Digital display is large and easy to see. Purchase from understanding humidity at a glance.
This review is about item#60960417.
Check temperature and humidity of parts warehouse
5
From Japan
On 2017-07-26 17:30:48
It is very easy to see and useful. There is a voice that you want to use even outside the parts warehouse I plan to purchase additional items.
This review is about item#60960417.
Used at home or workplace
5
From Japan
On 2016-01-28 08:54:11
The price is reasonable, the characters of the liquid crystal are also easy to see and convenient.
This review is about item#60960417.
For temperature management
2
From Japan
On 2015-06-03 18:52:00
What I noticed, I do not have a nighttime backlight I want a battery capacity increase! It is!
This review is about item#60960417.

Related Products