Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Digital Thermometer

4.67 (6)
Temperature Measurement Range (deg C)
(External) -20 to 70 (internal) -10 to 50
Pricision
+ /-1deg C (external -5 to 45deg C, 0 to 40deg C internal)
Main Part Dimension (mm)
125x60x19
Weight (g)
100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AP-07W 60960453 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Used as a monitor for greenhouse management
5
From Japan
On 2016-05-10 23:14:19
I tried it in winter, but it was good.
This review is about item#60960453.
Temperature check at home and outside
4
From Japan
On 2016-02-11 22:31:30
Liquid crystal letters are clear and easy to see. But I do not yet know if the battery drains fast. The instrument size is also exactly fine. I like the time display of the highest and lowest temperature. But I want you to set time automatically now. The price rise is inevitable.
This review is about item#60960453.
Outdoor air temperature measurement
4
From Japan
On 2015-11-26 18:26:19
I hope the sensor code is thinner. Other no problem.
This review is about item#60960453.
Temperature management in the house
5
From Japan
On 2015-06-05 15:34:18
Although I was using the digital indoor outdoor thermometer WTD - 3 (3 pieces used), some of the boards were disconnected due to poor condition of the reset button of the highest / lowest temperature, strongly pushing the battery, remove the battery I was resetting. This model has a light touch of buttons, and it works well at the moment so far. I think that it is very convenient to be displayed up to the time of the highest and lowest temperature.
This review is about item#60960453.
Agricultural House Temperature Management
5
From Japan
On 2015-04-20 17:27:53
There is a lack of explanation about the initial operation setting at the time of product opening. Description of removing battery insulation paper?
This review is about item#60960453.
Tea field temperature measurement
5
From Japan
On 2014-05-23 06:26:31
It is convenient and satisfying because there is a day and time display. I bought it cheaper than the nearby home center.
This review is about item#60960453.

Related Products