Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Digital Thermo-Hygrometer

5.00 (2)
Humidity Measurement Range (%)
20 to 90%
Temperature Measurement Range (deg C)
-10 to 50
Pricision
+/-1deg C(-10 to 40deg C), +/-5%(35 to 85%)
Main Part Dimension (mm)
100x114x20
Weight (g)
125
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CR-1200 60960462 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Humidity control
5
From Japan
On 2018-02-01 15:46:40
It is good that the characters are large and easy to see. It is even better if you can set the buzzer setting on temperature and humidity side.
This review is about item#60960462.
It is used for temperature and humidity management in the office.
5
From Japan
On 2016-12-05 11:54:17
· It's not too big, not too big, just right. - Since the magnet is attached to the back, it is easy to install in steel and so on. - With the face mark and light, the current temperature and humidity can be easy to manage.
This review is about item#60960462.

Related Products