Buy more than* S$200* and get FREE SHIPPING

Max Min Thermometer

5.00 (1)
Humidity Measurement Range (%)
20 to 95%
Temperature Measurement Range (deg C)
-9.9 to 50
Main Part Dimension (mm)
124x60x19
Weight (g)
77
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CR-1150P 60960487 28.08 SGD
Shipped after 2017-06-29
1PC 1 CR-1150B 60960471 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Greenhouse degree management of vinyl house
5
From Japan
On 2017-05-23 21:52:22
Since the magnet is attached, it can be attached easily to the steel frame of the vinyl house. It is also easy to change the installation location.
This review is about item#60960487.

Related Products