Buy more than* S$200* and get FREE SHIPPING

Clear Parts Case

2.00 (1)
Color
Clear
Dimension (mm)
50x70x18
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60960566 2.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
After meals, for mobile supplements after training
2
From Japan
On 2017-04-30 16:01:35
I think that making individual cases is good, but when four are connected, since the nail of the lid is stronger than the case connection, the connection will be disconnected when trying to open one lid. In order to use it by connecting it, it is necessary to devise (to actually execute) to keep the connected state with cellotape etc. at the bottom part. When separating them separately, the meaning of using them on mobile is lost. After breakfast, after lunch, after training, since the type of supplement is different, if it falls apart it will be a challenge to find a desired supplement inside the bag.
This review is about item#60960566.

Related Products